Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp
Mfr # PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP
Zoro # G802820629
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-3 4-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP
- Zoro # G802820629
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-3 4-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 3500 |
Description
Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- ILC Replacement for Lectric Lights T13074 replacement light bulb lamp (T13074 LECTRIC LIGHTS)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- ILC Replacement for Philips F32t8/tl750/plus/alto replacement light bulb lamp, 25PK (F32T8/TL750/PLUS/ALTO PHILIPS)
- ILC Replacement for Grainger 2etu3 replacement light bulb lamp, 25PK (2ETU3 GRAINGER)
- ILC Replacement for PHILIPS 27242-7 36 Inches (27242-7 PHILIPS)
- ILC Replacement for USHIO CF42TE/841 (CF42TE/841 USHIO)
- ILC Replacement for Norman Lamps F10t8-blb replacement light bulb lamp (F10T8-BLB NORMAN LAMPS)
- ILC Replacement for Philips BLB F40t12 replacement light bulb lamp (BLB F40T12 PHILIPS)
- ILC Replacement for Damar F17t8 Truetone 835 82 CRI replacement light bulb lamp (F17T8 TRUETONE 835 82 CRI DAMAR)
- Ilc Fluorescent Light Bulbs