Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Pl13 replacement light bulb lamp
Mfr # PL13 LIGHT BULB / LAMP
Zoro # G002758678
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL13 LIGHT BULB / LAMP
- Zoro # G002758678
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Light Bulb / Lamp Pl13 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- ILC Replacement for Osram Sylvania Dulux L 36w/865 replacement light bulb lamp (DULUX L 36W/865 OSRAM SYLVANIA)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E12/WGX1FB)
- ILC Replacement for Light Bulb / Lamp F8t5/ww/ss replacement light bulb lamp (F8T5/WW/SS LIGHT BULB / LAMP)
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- ILC Replacement for PHILIPS FB32T8/835/6/ALTO (FB32T8/835/6/ALTO PHILIPS)
- ILC Replacement for Philips F32t8/tl950 replacement light bulb lamp, 30PK (F32T8/TL950 PHILIPS)
- ILC Replacement for Gardner Ag-969 32W replacement light bulb lamp (AG-969 32W GARDNER)
- ILC Replacement for Philips Pl-l 40w/835/xew/4p/is replacement light bulb lamp (PL-L 40W/835/XEW/4P/IS PHILIPS)
- ILC Replacement for Osram Sylvania Cf23el/par38/2700k replacement light bulb lamp (CF23EL/PAR38/2700K OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs