Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Pl-s 13/27/usa/sys replacement light bulb lamp
Mfr # PL-S 13/27/USA/SYS LIGHT BULB / LAMP
Zoro # G502758765
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-S 13/27/USA/SYS LIGHT BULB / LAMP
- Zoro # G502758765
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Light Bulb / Lamp Pl-s 13/27/usa/sys replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 24V, LED24CK (60-5474)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Orange) (Tube v2.0)
- ILC Replacement for GE General Electric G.E Wb36x936 LED replacement light bulb lamp (WB36X936 LED)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- ILC Replacement for Light Bulb / Lamp F25t8/350bl/18 replacement light bulb lamp (F25T8/350BL/18 LIGHT BULB / LAMP)
- ILC Replacement for Damar F13t5ww replacement light bulb lamp (F13T5WW DAMAR)
- ILC Replacement for Athalon Ful40t8bl replacement light bulb lamp (FUL40T8BL ATHALON)
- ILC Replacement for TCP 13W Twin Tube PL LMP 2pin 27K replacement light bulb lamp (13W TWIN TUBE PL LMP 2PIN 27K TCP)
- ILC Replacement for Philips Pl-l 24w/835 replacement light bulb lamp (PL-L 24W/835 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Fo17/850/xp/eco3 replacement light bulb lamp, 30PK (FO17/850/XP/ECO3 LIGHT BULB / LAMP)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb (FB32T8/TL841/6/ALTO)
- Ilc Fluorescent Light Bulbs