Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Photo Flood B1 replacement light bulb lamp
Mfr # PHOTO FLOOD B1 LIGHT BULB / LAMP
Zoro # G903200719
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Shape A21
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Color Temperature 4800
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PHOTO FLOOD B1 LIGHT BULB / LAMP
- Zoro # G903200719
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Watts | 250 |
Bulb Shape | A21 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Color Temperature | 4800 |
Voltage | 120 |
Wattage Equivalency | 250 |
Description
Replacement for Light Bulb / Lamp Photo Flood B1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21304)
- KEYSTONE T12 Electronic Ballast, KTEB-2110-UV-TP-PIC (KTEB-2110-UV-TP-PIC)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILB GOLD Bulb, Incandescent R Br R40 Br40, Replacement For Batteries And Light Bulbs, 65Br40/Fl-20,000 (65BR40/FL-20,000)
- Ilc Flood & Spot Light Bulbs