Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Photo Flood 4 replacement light bulb lamp
Mfr # PHOTO FLOOD 4 LIGHT BULB / LAMP
Zoro # G603200767
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS35
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Color Temperature 3400
- Wattage Equivalency 1000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PHOTO FLOOD 4 LIGHT BULB / LAMP
- Zoro # G603200767
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Shape | PS35 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Color Temperature | 3400 |
Wattage Equivalency | 1000 |
Voltage | 120 |
Watts | 1000 |
Description
Replacement for Light Bulb / Lamp Photo Flood 4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Y Hook, 10 ft., Hanging Kit, Hibay (TCPYHOOKX10FT)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 50K, 4PK (S28563)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 14 W (LED14ET8/G4/840CT)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for AMERICAN DJ DJ SPOT 250 (DJ SPOT 250 AMERICAN DJ)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp (MINI SPOT 105/106 PANI LUDWIG)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 Sp (65BR30/FL55 SP)
- Ilc Flood & Spot Light Bulbs