Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Oq-58z replacement light bulb lamp
Mfr # OQ-58Z LIGHT BULB / LAMP
Zoro # G202934070
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T11
- Bulb Base Type P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
- Watts 30
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # OQ-58Z LIGHT BULB / LAMP
- Zoro # G202934070
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T11 |
Bulb Base Type | P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE |
Watts | 30 |
Voltage | 6 |
Description
Replacement for Light Bulb / Lamp Oq-58z replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Ra56 Led 5&6-Inch Gimbals - Narrow & V. Wide Flood (RA5606930NFLWH)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- LITHONIA LIGHTING LED Vapor Tight, Wall Mount (OLVTWM)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/D ALTO 30PK)
- ILC Replacement For FEIT ELECTRIC 40R16 INCANDESCENT R BR R16 4PK (4PAK:WW-1Q8A-0)
- ILC Replacement for Sylvania 50a/rs/sl 75V replacement light bulb lamp (50A/RS/SL 75V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 250r40/1 120v replacement light bulb lamp (250R40/1 120V LIGHT BULB / LAMP)
- ILC Replacement for Damar 00517c replacement light bulb lamp (00517C DAMAR)
- ILC Replacement for Light Bulb / Lamp 50a21-47v A21-replaced BY A19 replacement light bulb lamp (50A21-47V A21-REPLACED BY A19 LIGHT BULB / LAM)
- ILC Replacement for Norman Lamps 60a19/b22/130v replacement light bulb lamp (60A19/B22/130V NORMAN LAMPS)
- ILC Replacement for Zoro 5v303 replacement light bulb lamp (5V303 ZORO)
- Ilc Incandescent Light Bulbs