Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp
Mfr # MVR100/U/MED LIGHT BULB / LAMP
Zoro # G002933167
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MVR100/U/MED LIGHT BULB / LAMP
- Zoro # G002933167
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Description
Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B454punv-e (B454PUNV-E UNIVERSAL)
- ADVANCE 54 to 55 Watts, 1 or 2 Lamps, Electronic Ballast (IOPA-2P32-N)
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- ILC Replacement for Karl Storz Urban US1 replacement light bulb lamp (URBAN US1 KARL STORZ)
- ILC Replacement for Damar Mh-de150/td/uvs/4k replacement light bulb lamp (MH-DE150/TD/UVS/4K DAMAR)
- ILC Replacement for Sylvania 64769 replacement light bulb lamp (64769 SYLVANIA)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- ILC Replacement for Magwerks 09-01-01 replacement light bulb lamp (09-01-01 MAGWERKS)
- ILC Replacement For LIGHT BULB LAMP LU150S55 HID HIGH INTENSITY DISCHARGE SODIUM ED SHAPE 2PK (2PAK:WW-36CQ-3)
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- Ilc HID Light Bulbs