Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Mr11c 12V 10W replacement light bulb lamp
Mfr # MR11C 12V 10W LIGHT BULB / LAMP
Zoro # G802984697
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape MR11
- Voltage 12
- Watts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MR11C 12V 10W LIGHT BULB / LAMP
- Zoro # G802984697
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | MR11 |
Voltage | 12 |
Watts | 10 |
Description
Replacement for Light Bulb / Lamp Mr11c 12V 10W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/827)
- DUAL-LITE EM Single, Remote Head, LED, indoor/outdoor (CRHI)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- ILC Replacement for Sylvania 93638 replacement light bulb lamp (93638 SYLVANIA)
- ILC Replacement for KLS EFP 12-100 replacement light bulb lamp (EFP 12-100 KLS)
- ILC Replacement for Osram Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP OSRAM SYLVANIA)
- ILC Replacement for Philips 6433 replacement light bulb lamp (6433 PHILIPS)
- ILC Replacement for Satco 75par16/cap/nfl 120v replacement light bulb lamp (75PAR16/CAP/NFL 120V SATCO)
- ILC Replacement for Skytron H24501 replacement light bulb lamp (H24501 SKYTRON)
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- Ilc Halogen Light Bulbs