Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Mh175/c/u/med replacement light bulb lamp
Mfr # MH175/C/U/MED LIGHT BULB / LAMP
Zoro # G402932456
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3900
- Bulb Shape ED17
- Watts 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MH175/C/U/MED LIGHT BULB / LAMP
- Zoro # G402932456
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3900 |
Bulb Shape | ED17 |
Watts | 175 |
Description
Replacement for Light Bulb / Lamp Mh175/c/u/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lamphld Incan Inter 250W (07070-00M)
- STREAMLIGHT Pocket Mate with USB Cord, Blue (ST334706)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- ILC Replacement for Sylvania 64705 replacement light bulb lamp (64705 SYLVANIA)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- ILC Replacement for ADB / Alnaco 3400-0125 replacement light bulb lamp (3400-0125 ADB / ALNACO)
- ILC Replacement for Henkel Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S HENKEL LOCTITE)
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- ILC Replacement for Philips Mp350/bu/ps/ed37 replacement light bulb lamp (MP350/BU/PS/ED37 PHILIPS)
- ILC Replacement For OSRAM SYLVANIA H44GS100M (H44GS-100M)
- Ilc HID Light Bulbs