Shop All Incandescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp
Mfr # MARCO-1008 LIGHT BULB / LAMP
Zoro # G902932369
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G12.5
- Bulb Base Type P44S 44MM FLANGE ON 14MM SCREW BASE
- Watts 27
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MARCO-1008 LIGHT BULB / LAMP
- Zoro # G902932369
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G12.5 |
Bulb Base Type | P44S 44MM FLANGE ON 14MM SCREW BASE |
Watts | 27 |
Voltage | 6 |
Description
Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- SATCO Satco 50-722 Lexan-#174; Prismatic Cylinder 3-11/64 Screw Fitter 6-1/4-in. Height (50/722)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- ILC Replacement for Light Bulb / Lamp 39669ics replacement light bulb lamp (39669ICS LIGHT BULB / LAMP)
- ILC Replacement for Satco S5011 replacement light bulb lamp (S5011 SATCO)
- ILC Replacement for GE General Electric G.E Qh2500t3/cl/7 460-480v replacement light bulb lamp (QH2500T3/CL/7 460-480V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite E75r20fl -discontinued, USE replacement light bulb lamp (E75R20FL -DISCONTINUED, USE BULBRITE)
- ILC Replacement for Sylvania UPC 046135150074 replacement light bulb lamp (UPC 046135150074 SYLVANIA)
- ILC Replacement for Bell & Howell 0115566 replacement light bulb lamp (0115566 BELL & HOWELL)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4044-1 (4044-1)
- Ilc Incandescent Light Bulbs