Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp M1500/bu-hor replacement light bulb lamp
Mfr # M1500/BU-HOR LIGHT BULB / LAMP
Zoro # G602932065
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Bulb Shape BT56
- Watts 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # M1500/BU-HOR LIGHT BULB / LAMP
- Zoro # G602932065
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Bulb Shape | BT56 |
Watts | 1500 |
Description
Replacement for Light Bulb / Lamp M1500/bu-hor replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 771171 replacement light bulb lamp (771171 BULBRITE)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Universal B232punvhe-b (B232PUNVHE-B UNIVERSAL)
- ELCO LIGHTING Round Monopoint Canopy Track Accessory (EP819B)
- ILC Replacement for Satco 39par30/hal/xen/wfl 130v replacement light bulb lamp (39PAR30/HAL/XEN/WFL 130V SATCO)
- ILC Replacement for Rosco X24 X-effects replacement light bulb lamp (X24 X-EFFECTS ROSCO)
- ILC Replacement for Howard Mp1000/bu replacement light bulb lamp (MP1000/BU HOWARD)
- ILC Replacement for Philips C250s50/alto NC HPS replacement light bulb lamp (C250S50/ALTO NC HPS PHILIPS)
- ILC Replacement for Christie DS Plus 5KC Bare Lamp Only replacement light bulb lamp (DS PLUS 5KC BARE LAMP ONLY CHRISTIE)
- ILC Replacement For NUVO LIGHTING, S5907 (S5907)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S5835)
- Ilc HID Light Bulbs