Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Lu150/55/d/med replacement light bulb lamp
Mfr # LU150/55/D/MED LIGHT BULB / LAMP
Zoro # G202936630
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2100
- Bulb Shape ED17
- Watts 150
- Voltage 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU150/55/D/MED LIGHT BULB / LAMP
- Zoro # G202936630
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2100 |
Bulb Shape | ED17 |
Watts | 150 |
Voltage | 55 |
Description
Replacement for Light Bulb / Lamp Lu150/55/d/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black Flag 40W BUG Zapper Black Bulb replacement light bulb lamp (40W BUG ZAPPER BLACK BULB BLACK FLAG)
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DCESR 120V (100Q/CL/DC(ESR) 120V OSRAM SYLVANIA)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- FEIT ELECTRIC LED TRPDO E12 SW 40W 2PK (BPCTF40927CAFL2)
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- ILC Replacement for Plusrite Lu70/ed17/med replacement light bulb lamp (LU70/ED17/MED PLUSRITE)
- ILC Replacement for Osram Sylvania Hci-tf20w/830 WDL PB Gu6.5 replacement light bulb lamp (HCI-TF20W/830 WDL PB GU6.5 OSRAM SYLVANIA)
- ILC Replacement for Xelogen Ft1203xf replacement light bulb lamp (FT1203XF XELOGEN)
- ILC Replacement for Light Bulb / Lamp Hr400a33 replacement light bulb lamp (HR400A33 LIGHT BULB / LAMP)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- Ilc HID Light Bulbs