Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Loa-9166b replacement light bulb lamp
Mfr # LOA-9166B LIGHT BULB / LAMP
Zoro # G102760687
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 65
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LOA-9166B LIGHT BULB / LAMP
- Zoro # G102760687
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 65 |
Bulb Color Temp. | 6500 |
Description
Replacement for Light Bulb / Lamp Loa-9166b replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM CFL Ballast, Rapid, CFL Lamps, Pony (NPY-120-126-CFL)
- ILC Replacement For WAGNER 1156 INCANDESCENT S 10PK (10PAK:WW-5WEU-1)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- LEVITON Leviton Mfg R50-515PV-LIT Vinyl Lighted Plug; Yellow (7019201)
- ILC Replacement for Philips F25t8/spx41/eco replacement light bulb lamp (F25T8/SPX41/ECO PHILIPS)
- ILC Replacement for LIGHT BULB / LAMP F14T8/840 (F14T8/840 LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-l 40w/841/rs/is replacement light bulb lamp (PL-L 40W/841/RS/IS PHILIPS)
- ILC Replacement for Philips Pl-t42w/830/4p/ll/a replacement light bulb lamp (PL-T42W/830/4P/LL/A PHILIPS)
- ILC Replacement for Damar F13bx/spx27/827 replacement light bulb lamp (F13BX/SPX27/827 DAMAR)
- ILC Replacement for Batteries AND Light Bulbs Cf7/ctf replacement light bulb lamp (CF7/CTF BATTERIES AND LIGHT BULBS)
- ILC Replacement for HALCO F40/30BX/SPX30 (F40/30BX/SPX30 HALCO)
- Ilc Fluorescent Light Bulbs