Shop All LED Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Led-mr16-4w-4k Cool-white replacement light bulb lamp
Mfr # LED-MR16-4W-4K COOL-WHITE LIGHT BULB / LAMP
Zoro # G802829387
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 6.5
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED-MR16-4W-4K COOL-WHITE LIGHT BULB / LAMP
- Zoro # G802829387
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 6.5 |
Color Temperature | 4000 |
Wattage Equivalency | 6.5 |
Description
Replacement for Light Bulb / Lamp Led-mr16-4w-4k Cool-white replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 27K (S29815)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- DORCY Intrinsically Safe LED Flashlight, 157 lm (41-0091)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko, LED-24-Ba9S-W (LED-24-BA9S-W)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- ILC Replacement For LIGHT BULB LAMP, TCPLED4E26G1627KF (TCP-LED4E26G1627KF)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- ILC Replacement for Bulbrite 776892 replacement light bulb lamp (776892 BULBRITE)
- ILC Replacement for Bulbrite 772370 replacement light bulb lamp (772370 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 42476ph replacement light bulb lamp (42476PH LIGHT BULB / LAMP)
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- Ilc LED Light Bulbs