Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jr24v-35w/n/fg replacement light bulb lamp
Mfr # JR24V-35W/N/FG LIGHT BULB / LAMP
Zoro # G903219865
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 2900
- Voltage 24
- Watts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JR24V-35W/N/FG LIGHT BULB / LAMP
- Zoro # G903219865
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 2900 |
Voltage | 24 |
Watts | 35 |
Description
Replacement for Light Bulb / Lamp Jr24v-35w/n/fg replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- ILB GOLD Lamp Socket, Gz6.35, Replacement For Light Bulb / Lamp Ddl Socket: (DDL SOCKET)
- ILC Replacement for 3M 2000 replacement light bulb lamp (2000 3M)
- ILC Replacement for Berchtold B18cz-906-24 replacement light bulb lamp (B18CZ-906-24 BERCHTOLD)
- ILC Replacement for Hikari Jdd-130v/100w E26 T10 FR (if) replacement light bulb lamp (JDD-130V/100W E26 T10 FR (IF) HIKARI)
- ILC Replacement for Deltronic 46000400 replacement light bulb lamp (46000400 DELTRONIC)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for OSRAM SYLVANIA 58324 (58324 OSRAM SYLVANIA)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- Ilc Halogen Light Bulbs