Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jp120v-750wcf replacement light bulb lamp
Mfr # JP120V-750WCF LIGHT BULB / LAMP
Zoro # G103218446
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750
- Bulb Shape T3
- Voltage 120
- Bulb Color Temp. 3200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JP120V-750WCF LIGHT BULB / LAMP
- Zoro # G103218446
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 750 |
Bulb Shape | T3 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Description
Replacement for Light Bulb / Lamp Jp120v-750wcf replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Delta Ultraviolet E-20 replacement light bulb lamp (E-20 DELTA ULTRAVIOLET)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6703)
- IQ AMERICA LM1801WH Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount WH (LM1801WH)
- ILC Replacement for Green Energy 12621 replacement light bulb lamp (12621 GREEN ENERGY)
- ILC Replacement for Strong Trouperette III replacement light bulb lamp (TROUPERETTE III STRONG)
- ILC Replacement for Philips 175par38/heat 120v replacement light bulb lamp (175PAR38/HEAT 120V PHILIPS)
- ILC Replacement For HIKARI J 130V 50W 78MM HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLFX-0)
- ILC Replacement for Keeler Practitioner Specialist replacement light bulb lamp (PRACTITIONER SPECIALIST KEELER)
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- ILC Replacement for Reichert 11143 replacement light bulb lamp (11143 REICHERT)
- Ilc Halogen Light Bulbs