Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jer24v-250w replacement light bulb lamp
Mfr # JER24V-250W LIGHT BULB / LAMP
Zoro # G503218503
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Watts 250
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JER24V-250W LIGHT BULB / LAMP
- Zoro # G503218503
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Watts | 250 |
Voltage | 24 |
Description
Replacement for Light Bulb / Lamp Jer24v-250w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F60T12/CW/HO)
- ILC Replacement for GE General Electric G.E 18205 replacement light bulb lamp (18205 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 75Ah (ELB 1255)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- ILC Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp (50MR16/SP10 EXT PHILIPS)
- ILC Replacement for Sylvania 58708 replacement light bulb lamp (58708 SYLVANIA)
- ILC Replacement for Plusrite Jd75/cl/ba15d 130v replacement light bulb lamp (JD75/CL/BA15D 130V PLUSRITE)
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs