Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp
Mfr # JDR-C GU10 50W 120V LIGHT BULB / LAMP
Zoro # G903233625
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 50
- Bulb Color Temp. 3000
- Bulb Base Type GU10 TWIST/LOCK
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JDR-C GU10 50W 120V LIGHT BULB / LAMP
- Zoro # G903233625
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 50 |
Bulb Color Temp. | 3000 |
Bulb Base Type | GU10 TWIST/LOCK |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 13 to 220 Watts 1, 2, 3, 4, 5 or 6 Lamps Electronic Ballast (WH8-120-L)
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- ILC Replacement for Howard 150t3q/cl replacement light bulb lamp (150T3Q/CL HOWARD)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- ILC Replacement for Code 3 / Public Safety T01549 replacement light bulb lamp (T01549 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for KLS EKE 21-150 replacement light bulb lamp (EKE 21-150 KLS)
- ILC Replacement for Satco S4675 replacement light bulb lamp (S4675 SATCO)
- ILC Replacement for Osram Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A OSRAM SYLVANIA)
- ILC Replacement for Ushio 1001115 replacement light bulb lamp (1001115 USHIO)
- ILC Replacement for Satco S1983 replacement light bulb lamp (S1983 SATCO)
- Ilc Halogen Light Bulbs