Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jde14 110-130v 75W replacement light bulb lamp
Mfr # JDE14 110-130V 75W LIGHT BULB / LAMP
Zoro # G403011044
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E14 EUROPEAN SCREW 14MM DIAMETER
- Watts 75
- Voltage 120
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JDE14 110-130V 75W LIGHT BULB / LAMP
- Zoro # G403011044
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E14 EUROPEAN SCREW 14MM DIAMETER |
Watts | 75 |
Voltage | 120 |
Bulb Shape | T4 |
Description
Replacement for Light Bulb / Lamp Jde14 110-130v 75W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4020ew)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- PIG Absorbent Sock, Blue/Gray, 1.5 gal., PK2 (35700)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- ILC Replacement for Damar 100qdc/frost 130v replacement light bulb lamp (100QDC/FROST 130V DAMAR)
- ILC Replacement for Ushio ETF (jcv120v-150wgbf) replacement light bulb lamp (ETF (JCV120V-150WGBF) USHIO)
- ILC Replacement for Philips Bc20mrc16/fl36 BAB replacement light bulb lamp (BC20MRC16/FL36 BAB PHILIPS)
- ILC Replacement for Naed 58846 replacement light bulb lamp (58846 NAED)
- ILC Replacement for Zoro 4tac7 replacement light bulb lamp, 2PK (4TAC7 ZORO)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- Ilc Halogen Light Bulbs