Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp
Mfr # JDE11 130V-75W LIGHT BULB / LAMP
Zoro # G503011104
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 75
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JDE11 130V-75W LIGHT BULB / LAMP
- Zoro # G503011104
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 75 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 04525 replacement light bulb lamp, 10PK (04525 WESTINGHOUSE)
- JESCO Power Supply Extension Cable (DL-PS-EXT48)
- STREAMLIGHT Stinger 2020 Facecap Ring, Lime (78110)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/835)
- ILC Replacement for Kengo 6W 6V Mr16 replacement light bulb lamp (6W 6V MR16 KENGO)
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grimes A-4174-24 replacement light bulb lamp (A-4174-24 GRIMES)
- ILC Replacement for Osram Sylvania 54263 replacement light bulb lamp (54263 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 60par38/hal/ir/sp10/dl 120v replacement light bulb lamp (60PAR38/HAL/IR/SP10/DL 120V OSRAM SYLVANIA)
- ILC Replacement for Sunbeam Exam Light replacement light bulb lamp (EXAM LIGHT SUNBEAM)
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3422)
- Ilc Halogen Light Bulbs