Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jde11 120v-50w replacement light bulb lamp
Mfr # JDE11 120V-50W LIGHT BULB / LAMP
Zoro # G102932060
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 50
- Bulb Shape T4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JDE11 120V-50W LIGHT BULB / LAMP
- Zoro # G102932060
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 50 |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Jde11 120v-50w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Bright White 13 Watt Equivalence 1 pk (BPPL13835/LED)
- LUMAPRO Battery, NiCad, DC3.6V, 300mAh (48H467)
- ILC Replacement for Light Bulb / Lamp 23215atr replacement light bulb lamp (23215ATR LIGHT BULB / LAMP)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- ILC Replacement for Damar 90par38qsp/10 120v replacement light bulb lamp (90PAR38QSP/10 120V DAMAR)
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- ILC Replacement for Eiko Q150w/s130v replacement light bulb lamp, 2PK (Q150W/S130V EIKO)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- ILC Replacement for Philips 50par20/hal/nfl30 replacement light bulb lamp (50PAR20/HAL/NFL30 PHILIPS)
- Ilc Halogen Light Bulbs