Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jde11 110/130v 75W replacement light bulb lamp
Mfr # JDE11 110/130V 75W LIGHT BULB / LAMP
Zoro # G103011030
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 120
- Watts 75
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JDE11 110/130V 75W LIGHT BULB / LAMP
- Zoro # G103011030
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 120 |
Watts | 75 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Light Bulb / Lamp Jde11 110/130v 75W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 20W, MR11 Halogen Light Bulb (Q20MR11/NFL25)
- GREYSTONE ROUND CEIL DIFFUSER 8"" (C800-08)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- ILC Replacement for GE General Electric G.E 23832 replacement light bulb lamp, 2PK (23832 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- ILC Replacement For OSRAM SYLVANIA ETJ (WW-43TU-0)
- ILC Replacement for Reiche & Vogel HV 1000 20003 1250-watt replacement light bulb lamp (HV 1000 20003 1250-WATT REICHE & VOGEL)
- ILC Replacement for Light Bulb / Lamp 41613ge replacement light bulb lamp (41613GE LIGHT BULB / LAMP)
- ILC Replacement for Philips FLW 300w 24V replacement light bulb lamp (FLW 300W 24V PHILIPS)
- WESTINGHOUSE 50 watt MR16 Halogen Flood Light Bulb with GU10 Base (444900)
- Ilc Halogen Light Bulbs