Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jd250mc replacement light bulb lamp
Mfr # JD250MC LIGHT BULB / LAMP
Zoro # G303217508
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 250
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD250MC LIGHT BULB / LAMP
- Zoro # G303217508
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 250 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp Jd250mc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT 12 oz Farms Clean Burn Chamber Oil Lamp, Clear (LA9176)
- ILC Replacement For HIKARI JC 12V 20W BA15D (JC 12V 20W BA15D)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- ILC Replacement for UV Doctor Uvdrx-1612 replacement light bulb lamp (UVDRX-1612 UV DOCTOR)
- ILC Replacement for Philips 60br30/hal/fl replacement light bulb lamp (60BR30/HAL/FL PHILIPS)
- ILC Replacement for DR. Mach 67100201 replacement light bulb lamp (67100201 DR. MACH)
- ILC Replacement for Westinghouse 04740 replacement light bulb lamp (04740 WESTINGHOUSE)
- ILC Replacement for American DJ Water Column replacement light bulb lamp (WATER COLUMN AMERICAN DJ)
- ILC Replacement For HIKARI JC 12V 35W GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLGR-3)
- ILC Replacement for Hikari Jtt-120v/75w E26 T10 Outside Frost replacement light bulb lamp (JTT-120V/75W E26 T10 OUTSIDE FROST HIKARI)
- ILC Replacement for Starrett Precision 8d10 replacement light bulb lamp (8D10 STARRETT PRECISION)
- Ilc Halogen Light Bulbs