Shop All Halogen Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP JD120V100WF/02/BD
Mfr # JD120V100WF/02/BD LIGHT BULB / LAMP
Zoro # G303220447
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 100
- Bulb Shape T4
- Voltage 120
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD120V100WF/02/BD LIGHT BULB / LAMP
- Zoro # G303220447
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 100 |
Bulb Shape | T4 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp Jd120v100wf/02/bd replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 04802 replacement light bulb lamp (04802 WESTINGHOUSE)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- NITECORE MT10C 920 Lumen EDC Flashlight with Red Light (MT10C)
- ILC Replacement for Ushio 048777117507 replacement light bulb lamp (048777117507 USHIO)
- ILC Replacement for Eiko 90par38/h/nsp-120v replacement light bulb lamp (90PAR38/H/NSP-120V EIKO)
- ILC Replacement for Star Dental Daray replacement light bulb lamp (DARAY STAR DENTAL)
- ILC Replacement for Burton 6123 replacement light bulb lamp, 2PK (6123 BURTON)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- ILC Replacement for Light Bulb / Lamp Bpq75t4/jcd 120v replacement light bulb lamp (BPQ75T4/JCD 120V LIGHT BULB / LAMP)
- ILC Replacement for Martin Professional Starflash replacement light bulb lamp (STARFLASH MARTIN PROFESSIONAL)
- Ilc Halogen Light Bulbs