Shop All Halogen Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP JD120V100W/2V/BD
Mfr # JD120V100W/2V/BD LIGHT BULB / LAMP
Zoro # G203220509
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JD120V100W/2V/BD LIGHT BULB / LAMP
- Zoro # G203220509
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Light Bulb / Lamp Jd120v100w/2v/bd replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Asb-0620-24-Bl-Tp (ASB-0620-24-BL-TP)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- ILC Replacement for Philips C70s62/rfl replacement light bulb lamp (C70S62/RFL PHILIPS)
- ILC Replacement for MTC Corp IR6 Model(post-1979) replacement light bulb lamp (IR6 MODEL(POST-1979) MTC CORP)
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- ILC Replacement for Ushio Hpl-575/115v+ replacement light bulb lamp (HPL-575/115V+ USHIO)
- ILC Replacement for Dacor 86364 replacement light bulb lamp (86364 DACOR)
- ILC Replacement for ZUFRA LUX 250 NV (LUX 250 NV ZUFRA)
- ILC Replacement for Lumapro 4tac8 replacement light bulb lamp (4TAC8 LUMAPRO)
- ILC Replacement for GE General Electric G.E 150par/3fl/mine 120v replacement light bulb lamp (150PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs