Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jcs115v-600wcm replacement light bulb lamp
Mfr # JCS115V-600WCM LIGHT BULB / LAMP
Zoro # G203219756
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Watts 600
- Bulb Shape T6
- Voltage 115
- Bulb Base Type G9.5 MEDIUM 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JCS115V-600WCM LIGHT BULB / LAMP
- Zoro # G203219756
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Watts | 600 |
Bulb Shape | T6 |
Voltage | 115 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Description
Replacement for Light Bulb / Lamp Jcs115v-600wcm replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F18ddtt/de/835 LED Replacement replacement light bulb lamp (F18DDTT/DE/835 LED REPLACEMENT DAMAR)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack (LR21460-6PK)
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 22W (ELM6L UVOLT LTP SDRT HO)
- ILC Replacement for Philips 150q/cl/dc ETC replacement light bulb lamp (150Q/CL/DC ETC PHILIPS)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- ILC Replacement for Norman Lamps Nli-4174-24 replacement light bulb lamp (NLI-4174-24 NORMAN LAMPS)
- ILC Replacement for Light Bulb / Lamp Jp120v-750wcf replacement light bulb lamp (JP120V-750WCF LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Eiko Jc12v20w G4 replacement light bulb lamp (JC12V20W G4 EIKO)
- ILC Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp (JC 5W 12V G4 FROST PEC)
- Ilc Halogen Light Bulbs