Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jcr/m12v-100w/10h replacement light bulb lamp
Mfr # JCR/M12V-100W/10H LIGHT BULB / LAMP
Zoro # G103219665
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 12
- Bulb Shape MR16
- Bulb Base Type GZ6.35 2-PIN
- Bulb Color Temp. 3400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JCR/M12V-100W/10H LIGHT BULB / LAMP
- Zoro # G103219665
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 12 |
Bulb Shape | MR16 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Color Temp. | 3400 |
Description
Replacement for Light Bulb / Lamp Jcr/m12v-100w/10h replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For 3M 78800054146 (WW-00LK-0)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- ILC Replacement For EIKO, LED54WPT40KMOGG7 (LED54WPT40KMOG-G7)
- WESTINGHOUSE Bulb 40W Std Bse R-14 Fl (03604)
- ILC Replacement for ELMO OMNI 252 (OMNI 252 ELMO)
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- ILC Replacement for BULBRITE 613102 (613102 BULBRITE)
- ILC Replacement for AH Lighting Par38/60w/h replacement light bulb lamp (PAR38/60W/H AH LIGHTING)
- ILC Replacement for GE General Electric G.E 150par/3fl/120wm replacement light bulb lamp (150PAR/3FL/120WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 45par38/cap/spl/wsp12 130v replacement light bulb lamp (45PAR38/CAP/SPL/WSP12 130V SYLVANIA)
- ILC Replacement for Lucas 276 replacement light bulb lamp, 10PK (276 LUCAS)
- Ilc Halogen Light Bulbs