Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jcr30v80w/g2 replacement light bulb lamp
Mfr # JCR30V80W/G2 LIGHT BULB / LAMP
Zoro # G303219649
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 30
- Watts 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JCR30V80W/G2 LIGHT BULB / LAMP
- Zoro # G303219649
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 30 |
Watts | 80 |
Description
Replacement for Light Bulb / Lamp Jcr30v80w/g2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21248)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (3156LL-2PK)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Green (L10120MB-G)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- ILC Replacement for GE GENERAL ELECTRIC G.E 50MR16/Q/20/TL-12V (50MR16/Q/20/TL-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for ELECTRIX 7426 (7426 ELECTRIX)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- ILC Replacement for Osram Sylvania 64578 Halogen 1000w replacement light bulb lamp (64578 HALOGEN 1000W OSRAM SYLVANIA)
- ILC Replacement for Satco S1978 replacement light bulb lamp, 2PK (S1978 SATCO)
- ILC Replacement for Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp (6.6A/150T4Q/64354/EWR/DL SYLVANIA)
- ILC Replacement for Philips 37815-8 replacement light bulb lamp (37815-8 PHILIPS)
- Ilc Halogen Light Bulbs