Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp
Mfr # JCR12V-100W/H10 LIGHT BULB / LAMP
Zoro # G803233190
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3100
- Voltage 12
- Bulb Shape MR16
- Watts 100
- Bulb Base Type GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JCR12V-100W/H10 LIGHT BULB / LAMP
- Zoro # G803233190
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3100 |
Voltage | 12 |
Bulb Shape | MR16 |
Watts | 100 |
Bulb Base Type | GZ6.35 2-PIN |
Description
Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO STR4PS45835UD (STR4/PS45/835/UD)
- ILC Replacement for Vari-lite Vexh60vlx replacement light bulb lamp (VEXH60VLX VARI-LITE)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- FEIT ELECTRIC DIRECT WIRE TUBE 4100K (T4819/LEDIF/41K)
- ILC Replacement for PEC JCD 75W 120v G8 replacement light bulb lamp, 2PK (JCD 75W 120V G8 PEC)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- ILC Replacement for Light Bulb / Lamp Jc12v-20w/ba15s replacement light bulb lamp (JC12V-20W/BA15S LIGHT BULB / LAMP)
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- Ilc Halogen Light Bulbs