Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp
Mfr # JCM15-150F.FP LIGHT BULB / LAMP
Zoro # G903233137
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 15
- Bulb Shape MR16
- Watts 150
- Bulb Base Type GZ6.35 2-PIN
- Bulb Color Temp. 3350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JCM15-150F.FP LIGHT BULB / LAMP
- Zoro # G903233137
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 15 |
Bulb Shape | MR16 |
Watts | 150 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Color Temp. | 3350 |
Description
Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- ILC Replacement for Light Bulb / Lamp Mls13guww replacement light bulb lamp (MLS13GUWW LIGHT BULB / LAMP)
- HALO Baffle Trim, 693 (693TBZB)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (20903)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ILC Replacement for Naed 58846 replacement light bulb lamp (58846 NAED)
- ILC Replacement for Emdeko 9000 replacement light bulb lamp (9000 EMDEKO)
- ILC Replacement for GE General Electric G.E Dze/fds replacement light bulb lamp (DZE/FDS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco 50mr16/t/wfl replacement light bulb lamp (50MR16/T/WFL SATCO)
- ILC Replacement for OSRAM SYLVANIA 64458S (64458S OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs