Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jc24v-300wb replacement light bulb lamp
Mfr # JC24V-300WB LIGHT BULB / LAMP
Zoro # G003010041
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Watts 300
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JC24V-300WB LIGHT BULB / LAMP
- Zoro # G003010041
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Watts | 300 |
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 24 |
Description
Replacement for Light Bulb / Lamp Jc24v-300wb replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Shower Trim with Diffused Dome Lens" (EL514SH)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V (S9281)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- ERICSON Guard Stringlights, Open Ended Polycarbo (214)
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- ILC Replacement for Eiko Jc12v20w G4 replacement light bulb lamp (JC12V20W G4 EIKO)
- ILC Replacement for Philips 13164 replacement light bulb lamp (13164 PHILIPS)
- ILC Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V (100Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ILC Replacement for OSRAM SYLVANIA 64655 HLX (64655 HLX OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs