Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jc12v-35w G4 Base replacement light bulb lamp
Mfr # JC12V-35W G4 BASE LIGHT BULB / LAMP
Zoro # G302972965
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Watts 35
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC12V-35W G4 BASE LIGHT BULB / LAMP
- Zoro # G302972965
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Watts | 35 |
Voltage | 12 |
Description
Replacement for Light Bulb / Lamp Jc12v-35w G4 Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED GROW LIGHT CC 32W (GLP24ADJS32WLED)
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- SYLVANIA LU100/ECO (67514)
- STREAMLIGHT Tactical Lantern, LED, Orange (45851)
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- ILC Replacement for American DJ Fire Bowl Orange replacement light bulb lamp (FIRE BOWL ORANGE AMERICAN DJ)
- ILC Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp (036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- Ilc Halogen Light Bulbs