Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Jc12v-10w/ba9s replacement light bulb lamp
Mfr # JC12V-10W/BA9S LIGHT BULB / LAMP
Zoro # G502973168
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 10
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC12V-10W/BA9S LIGHT BULB / LAMP
- Zoro # G502973168
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 10 |
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 12 |
Description
Replacement for Light Bulb / Lamp Jc12v-10w/ba9s replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W S11 Incandescent - Frost - 1500 Hours - 80L - Intermediate Base - 120V (S3622)
- ILC Replacement for Stinger / Dejay J.0090/20001 replacement light bulb lamp (J.0090/20001 STINGER / DEJAY)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- MAGLITE MAG-Lite 459-M2A11H Aa Mini Blue Holster Combo Pack W-2Aa Batte (459-M2A11H)
- ILC Replacement for Osram Sylvania 60par16/hal/nsp10 130v replacement light bulb lamp (60PAR16/HAL/NSP10 130V OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- ILC Replacement for ADB / Alnaco RAP 2502 1000w 230v replacement light bulb lamp (RAP 2502 1000W 230V ADB / ALNACO)
- ILC Replacement for Osram Sylvania 18849 replacement light bulb lamp (18849 OSRAM SYLVANIA)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp (FO-150 SERIES CHIU TECHNICAL CORP.)
- ILC Replacement for Osram Sylvania 59034 replacement light bulb lamp (59034 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs