Shop All Halogen Light Bulbs
Ilc
Replacement for LIGHT BULB / LAMP JC G4 24V20W
Mfr # JC G4 24V20W LIGHT BULB / LAMP
Zoro # G402991354
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape T3
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC G4 24V20W LIGHT BULB / LAMP
- Zoro # G402991354
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | T3 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Light Bulb / Lamp JC G4 24v20w replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Die-Cast Adjustable Pull Down Trim" (EL2688W)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- ILC Replacement For Trane, X13161080030 (X13161080030)
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-14-8CSA-VDIM /G2)
- ILC Replacement for Green Energy Ar70 50W 12V SP replacement light bulb lamp (AR70 50W 12V SP GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp 22.8v 50W G6.35 replacement light bulb lamp (22.8V 50W G6.35 LIGHT BULB / LAMP)
- ILC Replacement for Strand Lighting Lady Fill MK II replacement light bulb lamp (LADY FILL MK II STRAND LIGHTING)
- ILC Replacement for Light Bulb / Lamp 6.6a 62W Mr16 Gx5.3 Connector replacement light bulb lamp (6.6A 62W MR16 GX5.3 CONNECTOR LIGHT BULB / LAMP)
- ILC Replacement for Shimadzu Uvmini-1240 Halogen Light replacement light bulb lamp (UVMINI-1240 HALOGEN LIGHT SHIMADZU)
- ILC Replacement for Volpi Intralux 4000 replacement light bulb lamp (INTRALUX 4000 VOLPI)
- ILC Replacement for Artograph Mc250 replacement light bulb lamp (MC250 ARTOGRAPH)
- Ilc Halogen Light Bulbs