Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp JC G4 12v20w replacement light bulb lamp
Mfr # JC G4 12V20W LIGHT BULB / LAMP
Zoro # G803010012
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
- Watts 20
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # JC G4 12V20W LIGHT BULB / LAMP
- Zoro # G803010012
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Watts | 20 |
Bulb Shape | T3 |
Description
Replacement for Light Bulb / Lamp JC G4 12v20w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 26376a replacement light bulb lamp (26376A DAMAR)
- ALSET 1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts (51200)
- LUXRITE PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21401-4PK)
- LUMAPRO LUMAPRO 3W, S6 Incandescent Light Bulb (3S6/5/130V)
- ILC Replacement for Osram Sylvania 64650ax replacement light bulb lamp (64650AX OSRAM SYLVANIA)
- ILC Replacement for Pentair Spectrum Amerlite replacement light bulb lamp, 2PK (SPECTRUM AMERLITE PENTAIR)
- ILC Replacement for Eliminator Lighting Eliminator Mushroom replacement light bulb lamp (ELIMINATOR MUSHROOM ELIMINATOR LIGHTING)
- ILC Replacement for Osram Sylvania 64642 replacement light bulb lamp (64642 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP 50PAR20NFL130VRED HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 15PK (15PAK:WW-2X7Y-4)
- ILC Replacement for Nikon TI Inverted Microscope Halogen Epi-fl replacement light bulb lamp (TI INVERTED MICROSCOPE HALOGEN EPI-FL NIKON)
- PHILIPS AUTOMOTIVE LIGHTING 12258B1 H1 HALOGEN CAPSULE -CD (1225881)
- Ilc Halogen Light Bulbs