Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp JC Ba9s 12V 5W replacement light bulb lamp
Mfr # JC BA9S 12V 5W LIGHT BULB / LAMP
Zoro # G002819447
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2.75
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC BA9S 12V 5W LIGHT BULB / LAMP
- Zoro # G002819447
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2.75 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 12 |
Description
Replacement for Light Bulb / Lamp JC Ba9s 12V 5W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- DISCO Wht Nyln Moulding Clips 10mmX20mm Hd 24mm Stem PK25 (13443PK)
- VELVAC 4-Way Socket (055056)
- DAYCO Belt Tensioner, Industry Number 89384 (89384)
- ILC Replacement for Krymed Colposcope 9V 2A W/collar replacement light bulb lamp (COLPOSCOPE 9V 2A W/COLLAR KRYMED)
- ILC Replacement For JEEP GRAND CHEROKEE YEAR 2006 HEADLIGHTS LOWDUAL (WW-G19B-9)
- ILC Replacement for Eiko 41310 replacement light bulb lamp (41310 EIKO)
- ILC Replacement For GE GENERAL ELECTRIC GE 4510 (WW-1VT6-5)
- ILC Replacement for GE General Electric G.E B1A ne-51 replacement light bulb lamp, 10PK (B1A (NE-51) GE GENERAL ELECTRIC G.E)
- ILC Replacement for Chicago Miniature / CML Cm8-2419 replacement light bulb lamp (CM8-2419 CHICAGO MINIATURE / CML)
- ILC Replacement for GE General Electric G.E 43564 replacement light bulb lamp (43564 GE GENERAL ELECTRIC G.E)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies