Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp J24v-300w/119mm replacement light bulb lamp
Mfr # J24V-300W/119MM LIGHT BULB / LAMP
Zoro # G703009703
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 2850
- Watts 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # J24V-300W/119MM LIGHT BULB / LAMP
- Zoro # G703009703
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 2850 |
Watts | 300 |
Description
Replacement for Light Bulb / Lamp J24v-300w/119mm replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flashlight Holster (85905)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21234)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X4 ALO8 SWW7 M2)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement for Sylvania 58762 replacement light bulb lamp (58762 SYLVANIA)
- ILC Replacement for AH Lighting Par38/60w/h replacement light bulb lamp (PAR38/60W/H AH LIGHTING)
- ILC Replacement for Sylvania 35par20/hal/nsp10 120v replacement light bulb lamp (35PAR20/HAL/NSP10 120V SYLVANIA)
- ILC Replacement for Kodak 5060a Quartz Lamp replacement light bulb lamp, 2PK (5060A QUARTZ LAMP KODAK)
- Ilc Halogen Light Bulbs