Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp
Mfr # J230V-100W/79MM LIGHT BULB / LAMP
Zoro # G403014137
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 240
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # J230V-100W/79MM LIGHT BULB / LAMP
- Zoro # G403014137
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 240 |
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 2750 |
Description
Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- ILC Replacement for Osram Sylvania 41850 WFL 12V 100w replacement light bulb lamp (41850 WFL 12V 100W OSRAM SYLVANIA)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- SATCO 4 Watt CA11 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21316)
- ILC Replacement for Light Bulb / Lamp Jde11 120v 75W replacement light bulb lamp (JDE11 120V 75W LIGHT BULB / LAMP)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement for GE General Electric G.E 150par/3sp/mine 130v replacement light bulb lamp (150PAR/3SP/MINE 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy 12200 replacement light bulb lamp (12200 GREEN ENERGY)
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- ILC Replacement for Osram Sylvania 45par38/hal/sp9 130v replacement light bulb lamp (45PAR38/HAL/SP9 130V OSRAM SYLVANIA)
- ILC Replacement for Philips 23174-6 replacement light bulb lamp (23174-6 PHILIPS)
- Ilc Halogen Light Bulbs