Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp J120v-1500w/254mm replacement light bulb lamp
Mfr # J120V-1500W/254MM LIGHT BULB / LAMP
Zoro # G103013812
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Voltage 120
- Bulb Color Temp. 2900
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # J120V-1500W/254MM LIGHT BULB / LAMP
- Zoro # G103013812
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 1500 |
Description
Replacement for Light Bulb / Lamp J120v-1500w/254mm replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/835/ECO (F9BX/835/ECO GE GENERAL ELECTRIC G.E)
- FENIX LIGHTING Black Rechargeable 18650, 1,500 lm lm (TK26R)
- ILC Replacement For WAGNER 305 AIRCRAFT AIRPORT AIRFIELD BULBS BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-RG9Y-7)
- ILB GOLD Led Bulb, Replacement For Satco S13163 (S13163)
- ILC Replacement for Sylvania 6.6a/45t3.5/64320/exm replacement light bulb lamp (6.6A/45T3.5/64320/EXM SYLVANIA)
- ILC Replacement for Bulbrite Q500cl/mc replacement light bulb lamp (Q500CL/MC BULBRITE)
- ILC Replacement for Sylvania 75par30ln/hal/nfl25 130v replacement light bulb lamp (75PAR30LN/HAL/NFL25 130V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q1000t3/4cl-120v replacement light bulb lamp (Q1000T3/4CL-120V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64339ac replacement light bulb lamp (64339AC SYLVANIA)
- ILC Replacement for BULBRITE Q20G4/24 (Q20G4/24 BULBRITE)
- ILC Replacement for Ushio 1001115 replacement light bulb lamp (1001115 USHIO)
- Ilc Halogen Light Bulbs