Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Hs105sl/5k 277v Mogul replacement light bulb lamp
Mfr # HS105SL/5K 277V MOGUL LIGHT BULB / LAMP
Zoro # G502757270
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 105
- Watts 105
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HS105SL/5K 277V MOGUL LIGHT BULB / LAMP
- Zoro # G502757270
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 105 |
Watts | 105 |
Bulb Color Temp. | 5000 |
Voltage | 277 |
Description
Replacement for Light Bulb / Lamp Hs105sl/5k 277v Mogul replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- PROGRESS LIGHTING Cherish 6-Light Chandelier, 60 W, Brushed Nickel (P4618-09)
- ILC Replacement for PHILIPS F34/CW/RS/EW REPLACED BY (F34/CW/RS/EW REPLACED BY PHILIPS)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE250-CG4)
- ILC Replacement for Furnlite T4 16W Lamp replacement light bulb lamp (T4 16W LAMP FURNLITE)
- ILC Replacement for Light Bulb / Lamp Cfq9w/g23/830 replacement light bulb lamp (CFQ9W/G23/830 LIGHT BULB / LAMP)
- ILC Replacement for Philips F6t5/soft White replacement light bulb lamp (F6T5/SOFT WHITE PHILIPS)
- ILC Replacement for Osram Sylvania Dulux S 13w/41/827 replacement light bulb lamp (DULUX S 13W/41/827 OSRAM SYLVANIA)
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- ILC Replacement for Sylvania 20767 replacement light bulb lamp (20767 SYLVANIA)
- ILC Replacement for PHILIPS F5BX/827/ECO (F5BX/827/ECO PHILIPS)
- Ilc Fluorescent Light Bulbs