Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp HPS 250 replacement light bulb lamp
Mfr # HPS 250 LIGHT BULB / LAMP
Zoro # G403029315
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED18
- Watts 250
- Bulb Color Temp. 2100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HPS 250 LIGHT BULB / LAMP
- Zoro # G403029315
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED18 |
Watts | 250 |
Bulb Color Temp. | 2100 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp HPS 250 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Master Water Mwc-e10/4 replacement light bulb lamp (MWC-E10/4 MASTER WATER)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V (S3822)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- ILC Replacement for Sylvania Mcp150/par38/u/830/fl/eco PB replacement light bulb lamp (MCP150/PAR38/U/830/FL/ECO PB SYLVANIA)
- ILC Replacement for Zoro 6v751 replacement light bulb lamp, 2PK (6V751 ZORO)
- ILC Replacement for Pelican 2004 Super Sabrelite (2004 SUPER SABRELITE PELICAN)
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- ILC Replacement for Iwasaki Hf1000bpd-e39/41r replacement light bulb lamp (HF1000BPD-E39/41R IWASAKI)
- ILC Replacement for Green Energy 10394-gel replacement light bulb lamp (10394-GEL GREEN ENERGY)
- Ilc HID Light Bulbs