Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Hmi-575w/gs replacement light bulb lamp
Mfr # HMI-575W/GS LIGHT BULB / LAMP
Zoro # G503013856
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Base Type SFC10-4 THREADED PIN
- Bulb Color Temp. 5600
- Watts 575
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HMI-575W/GS LIGHT BULB / LAMP
- Zoro # G503013856
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Base Type | SFC10-4 THREADED PIN |
Bulb Color Temp. | 5600 |
Watts | 575 |
Voltage | 95 |
Description
Replacement for Light Bulb / Lamp Hmi-575w/gs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- LUMAPRO LUMAPRO 52 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG1)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 50K, GX23, No Dim, Frosted (S28729)
- ILC Replacement for Venture Lighting Mh100w/c/u/ps replacement light bulb lamp (MH100W/C/U/PS VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E Mxr50/c/u/med replacement light bulb lamp (MXR50/C/U/MED GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania H44gs-100sp replacement light bulb lamp (H44GS-100SP SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 250w/sb/e28/120 replacement light bulb lamp (250W/SB/E28/120 LIGHT BULB / LAMP)
- ILC Replacement for UV Chamber 97031 replacement light bulb lamp (97031 UV CHAMBER)
- ILC Replacement for Philips C70s62/rfl replacement light bulb lamp (C70S62/RFL PHILIPS)
- ILC Replacement for Norman Lamps Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 NORMAN LAMPS)
- Ilc HID Light Bulbs