Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp
Mfr # HIT 100W/G12/4K/UVS LIGHT BULB / LAMP
Zoro # G203013880
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200
- Bulb Shape T7.5
- Watts 100
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HIT 100W/G12/4K/UVS LIGHT BULB / LAMP
- Zoro # G203013880
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 |
Bulb Shape | T7.5 |
Watts | 100 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Description
Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- JANDORF Pull Chain Acrylic Cyl (60316)
- ILC Replacement for Philips Mh100/u/ed28/hr replacement light bulb lamp, 2PK (MH100/U/ED28/HR PHILIPS)
- ILC Replacement for Pentax Epk-i5010 HD replacement light bulb lamp (EPK-I5010 HD PENTAX)
- ILC Replacement For METAL HALIDE MP400BUONLY (WW-3DSA-1)
- ILC Replacement for Philips Cdm70/td/830 replacement light bulb lamp (CDM70/TD/830 PHILIPS)
- ILC Replacement for Philips SOX E 18W replacement light bulb lamp (SOX E 18W PHILIPS)
- ILC Replacement for Light Bulb / Lamp C150s55/m replacement light bulb lamp (C150S55/M LIGHT BULB / LAMP)
- XTRASUN High Pressure Sodium (HPS) Lamp, (XTB1000)
- Ilc HID Light Bulbs