Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp H36gw-1000/c replacement light bulb lamp
Mfr # H36GW-1000/C LIGHT BULB / LAMP
Zoro # G002936625
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Color Temp. 4000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape BT56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # H36GW-1000/C LIGHT BULB / LAMP
- Zoro # G002936625
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 1000 |
Bulb Color Temp. | 4000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | BT56 |
Description
Replacement for Light Bulb / Lamp H36gw-1000/c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493W)
- ILC Replacement for Edwards Signaling 50(color)-n5-40wh Halogen replacement light bulb lamp (50(COLOR)-N5-40WH HALOGEN EDWARDS SIGNALING)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- ILC Replacement for Green Energy 24V 10W Xenon Bi-pin Clear replacement light bulb lamp, 2PK (24V 10W XENON BI-PIN CLEAR GREEN ENERGY)
- ILC Replacement for Satco S4311 replacement light bulb lamp (S4311 SATCO)
- ILC Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp (72PAR38/EVP/SP10 PHILIPS)
- ILC Replacement for Bulbrite 715633 replacement light bulb lamp (715633 BULBRITE)
- ILC Replacement for LIGHT BULB / LAMP LU1000/+/ECO (LU1000/+/ECO LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Cmh70/t/u/830/g12 replacement light bulb lamp (CMH70/T/U/830/G12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs