Shop All HID Light Bulbs
Ilc
Replacement for Light Bulb / Lamp H33gl-400/dx/bt replacement light bulb lamp
Mfr # H33GL-400/DX/BT LIGHT BULB / LAMP
Zoro # G002937233
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED37
- Bulb Color Temp. 4000
- Watts 400
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # H33GL-400/DX/BT LIGHT BULB / LAMP
- Zoro # G002937233
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED37 |
Bulb Color Temp. | 4000 |
Watts | 400 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Light Bulb / Lamp H33gl-400/dx/bt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ILC Replacement for Bulbrite 132520 replacement light bulb lamp, 6PK (132520 BULBRITE)
- LEVITON LAMP SOCKETS INC LMPHLDR BRASS SHELL 600V (8876)
- ILC Replacement For EIKO KPR13 XENON KRYPTON MISCELLANEOUS 10PK (10PAK:WW-1F7U-0)
- ILC Replacement for X-cel XL 3000/hf replacement light bulb lamp (XL 3000/HF X-CEL)
- ILC Replacement for Kichler K10574clr replacement light bulb lamp (K10574CLR KICHLER)
- ILC Replacement for Venture Lighting Hit100w/g12/uvs/4k replacement light bulb lamp (HIT100W/G12/UVS/4K VENTURE LIGHTING)
- ILC Replacement for Westinghouse 38par30/h/fl/ln/eco replacement light bulb lamp (38PAR30/H/FL/LN/ECO WESTINGHOUSE)
- ILC Replacement for Sylvania 69331 replacement light bulb lamp (69331 SYLVANIA)
- ILC Replacement for Grainger 6v751 replacement light bulb lamp, 2PK (6V751 GRAINGER)
- Ilc HID Light Bulbs