Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp Grimes-a-7512-12 replacement light bulb lamp
Mfr # GRIMES-A-7512-12 LIGHT BULB / LAMP
Zoro # G902760085
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape GG-10
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Wattage Equivalency 28
- Watts 28
- Voltage 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # GRIMES-A-7512-12 LIGHT BULB / LAMP
- Zoro # G902760085
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | GG-10 |
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Wattage Equivalency | 28 |
Watts | 28 |
Voltage | 14 |
Description
Replacement for Light Bulb / Lamp Grimes-a-7512-12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4Piece Friction Fit Low Profile Jack Pad Riser Tool Set for Tesla Model 3 and Model Y (60994)
- CURT Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28276 (28276)
- ROCK JOCK TIRE DEFLATORS (RJ-9029PRO)
- LUMAPRO Miniature Lamp, 1450, 1.0W, G3 1/2, 24V, PK10 (1450-10PK)
- ILC Freightliner Sprinter 2500, 3500 Year 2012 Back UP Light White LED light bulb lamp (SPRINTER 2500, 3500 YEAR 2012 BACK UP LIGHT)
- ILC Replacement for Philips 35621-2 replacement light bulb lamp (35621-2 PHILIPS)
- ILC Replacement for Light Bulb / Lamp 6t5-e14-220-240v replacement light bulb lamp (6T5-E14-220-240V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania H15 64176 replacement light bulb lamp (H15 64176 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP 1159 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-2U15-5)
- ILC Replacement For LEXUS IS300 YEAR 2003 FRONT TURN SIGNAL 10PK (10PAK:WW-H0CA-4)
- RACE SPORT H4-3 6K 55W Motorized Dual Beam Bi-Xenon Bulbs Pr (H4-6K-DB-RB-55W)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies