Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp G24/d1 replacement light bulb lamp
Mfr # G24/D1 LIGHT BULB / LAMP
Zoro # G602800524
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-1 2-PIN 24MM CENTER-TO-CENTER
- Wattage Equivalency 13
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # G24/D1 LIGHT BULB / LAMP
- Zoro # G602800524
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-1 2-PIN 24MM CENTER-TO-CENTER |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3500 |
Description
Replacement for Light Bulb / Lamp G24/d1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- LUMAPRO LUMAPRO 36W, S11 Miniature Incandescent Bulb (311-1PK)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- ILC Replacement for Sylvania Cf7ds/835/eco replacement light bulb lamp, 2PK (CF7DS/835/ECO SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 36977tcp replacement light bulb lamp (36977TCP LIGHT BULB / LAMP)
- ILC Replacement for Durotest Fc12t9/vl/rs replacement light bulb lamp (FC12T9/VL/RS DUROTEST)
- ILC Replacement for Zoro 2eac7 replacement light bulb lamp (2EAC7 ZORO)
- ILC Replacement for Osram Sylvania Cf23el/br40/bl/1 replacement light bulb lamp (CF23EL/BR40/BL/1 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 35496tcp replacement light bulb lamp (35496TCP LIGHT BULB / LAMP)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- Ilc Fluorescent Light Bulbs