Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Fo17/841/xps/eco3 replacement light bulb lamp
Mfr # FO17/841/XPS/ECO3 LIGHT BULB / LAMP
Zoro # G202758430
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO17/841/XPS/ECO3 LIGHT BULB / LAMP
- Zoro # G202758430
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Description
Replacement for Light Bulb / Lamp Fo17/841/xps/eco3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Battery, NiCad, DC3.6V, 300mAh (48H467)
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- ILC Replacement for Baltoro LLC 9024b replacement light bulb lamp (9024B BALTORO LLC)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-R)
- ILC Replacement for Grainger 6v038 replacement light bulb lamp (6V038 GRAINGER)
- ILC Replacement for PHILIPS PL-L 18W/841/4P (PL-L 18W/841/4P PHILIPS)
- ILC Replacement for Flowtron Bf-35 replacement light bulb lamp (BF-35 FLOWTRON)
- ILC Replacement for Light Bulb / Lamp F8t5/ww/ss replacement light bulb lamp (F8T5/WW/SS LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 20488 replacement light bulb lamp (20488 SYLVANIA)
- ILC Replacement for Lumapro 2etu3 replacement light bulb lamp, 25PK (2ETU3 LUMAPRO)
- ILC Replacement for BUG Popper 125 replacement light bulb lamp (125 BUG POPPER)
- Ilc Fluorescent Light Bulbs