Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp
Mfr # FMV-FG-24V LIGHT BULB / LAMP
Zoro # G103218941
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 35
- Voltage 24
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 2900
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FMV-FG-24V LIGHT BULB / LAMP
- Zoro # G103218941
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 35 |
Voltage | 24 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 2900 |
Bulb Shape | MR16 |
Description
Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Technologies UV 602856 replacement light bulb lamp (UV 602856 TROJAN TECHNOLOGIES)
- ILC Replacement for Satco F32t8/830/env replacement light bulb lamp, 36PK (F32T8/830/ENV SATCO)
- FEIT ELECTRIC 13 W PL 1.4 in. D X 5.2 in. L Fluorescent Bulb Cool White Compact 4100 K (PLD13E/41)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Low Profile 1400 L (KTIXD5044C)
- ILC Replacement for Light Bulb / Lamp 29722atr replacement light bulb lamp (29722ATR LIGHT BULB / LAMP)
- ILC Replacement for Dukane Attache 4000 Lumens replacement light bulb lamp (ATTACHE 4000 LUMENS DUKANE)
- ILC Replacement for Philips 6433 replacement light bulb lamp (6433 PHILIPS)
- ILC Replacement for Osram Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V OSRAM SYLVANIA)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- ILC Replacement for Ushio 1000504 replacement light bulb lamp (1000504 USHIO)
- ILC Replacement for Eiko Fmw-fg-gu10-130v replacement light bulb lamp (FMW-FG-GU10-130V EIKO)
- Ilc Halogen Light Bulbs