Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp Fl20ssw/18-g 580mm W/O Pins replacement light bulb lamp
Mfr # FL20SSW/18-G 580MM W/O PINS LIGHT BULB / LAMP
Zoro # G703434222
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T10
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FL20SSW/18-G 580MM W/O PINS LIGHT BULB / LAMP
- Zoro # G703434222
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T10 |
Watts | 20 |
Description
Replacement for Light Bulb / Lamp Fl20ssw/18-g 580mm W/O Pins replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- LAMPLIGHT FARMS Lamp Oil Medallion 640Z (60003)
- ILC Replacement for American DJ Water Column replacement light bulb lamp (WATER COLUMN AMERICAN DJ)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- ILC Replacement for Osram Sylvania L58w/965 replacement light bulb lamp, 2PK (L58W/965 OSRAM SYLVANIA)
- ILC Replacement for Biozone Icezone X 30 replacement light bulb lamp (ICEZONE X 30 BIOZONE)
- ILC Replacement for Atlantic Ultraviolet 688a45 replacement light bulb lamp (688A45 ATLANTIC ULTRAVIOLET)
- ILC Replacement for Trojan Technologies UV MAX A LOW Ozone replacement light bulb lamp (UV MAX A LOW OZONE TROJAN TECHNOLOGIES)
- ILC Replacement for Trojan Technologies 650138 replacement light bulb lamp (650138 TROJAN TECHNOLOGIES)
- ILC Replacement for Halco 109428 replacement light bulb lamp, 25PK (109428 HALCO)
- SATCO 40W T12 Black Light Fluorescent Lamp - G13 Base (S2926)
- Ilc Fluorescent Linear Lamps